Shop All Straight Flute Taps
Viking
Straight Flute Tap, 7/16", 4 Flutes
Mfr # 87950
Zoro # G4566257
product price: $38.99
/pk 6, $6.50/ea
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 7/16"
- Number of Flutes 4
- Tap Finish Bright
- Tap Material Hi-Molybdenum
- Tap Dimension Type Imperial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 87950
- Zoro # G4566257
- UPC # 50728879501
- Country of Origin United States
- Category Straight Flute Taps
Dimensions
Tap Thread Size | 7/16" |
Tap Dimension Type | Imperial |
Overall Length | 3.4375 |
Shank Dia. | 0.4375 |
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Tap Finish | Bright |
Tap Material | Hi-Molybdenum |
Tap Style | Straight Flute |
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel
•NAS 907C Screw Machine Length
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel
•NAS 907C Screw Machine Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG 6PC NF RETHREADER TAP SET (KH2586)
- RECOIL Tanged Insert, M3-.5 Front End Assembly (M8751-3-15)
- PROTO 1/2 in Drive, 9/16 in 12 pt SAE Socket, 12 Points (J7418)
- WESTWARD Flat Rivet Chisel, 0.401 In Shank Size Round, 3/4 in Chisel Tip Width, 18 in Overall Length (4MHD8)
- VIKING 1/2"-13 Type 25-UB Straight Flute Bottom Magnum Tap, PK3 (60912)
- VIKING Straight Flute Tap, 17/64", 4 Flutes (87840)
- VIKING 7/16"-20 Type 25-UB Straight Flute Bottom Magnum Tap, PK3 (60902)
- VIKING Straight Flute Tap, 1/2", 4 Flutes (87990)
- VIKING Straight Flute Tap, 7/64", 4 Flutes (87740)
- VIKING 13/16" Type 52-UB Hex Nut Magnum Bridge Reamer (20530)
- NITRO Straight Flute Tap, Series 2000N, Imperial, UNC, 1420, Tapered Chamfer, 4 Flutes, HSS, Black Oxid (20N116CT)
- Viking Taps