Shop All Straight Flute Taps
Viking
Straight Flute Tap, 5/64", 4 Flutes
Mfr # 87720
Zoro # G4569924
product price: $17.59
/pk 12, $1.47/ea
$17.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 5/64"
- Number of Flutes 4
- Overall Length 1.6875
- Tap Finish Bright
- Tap Style Straight Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 87720
- Zoro # G4569924
- UPC # 50728877200
- Country of Origin United States
- Category Straight Flute Taps
Dimensions
Tap Thread Size | 5/64" |
Overall Length | 1.6875 |
Tap Dimension Type | Imperial |
Shank Dia. | 0.078125 |
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Tap Finish | Bright |
Tap Style | Straight Flute |
Tap Material | Hi-Molybdenum |
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel
•NAS 907C Screw Machine Length
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel
•NAS 907C Screw Machine Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Pipe Threading Die Head w/ Dies (DCE700012)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- PROTO Torsion Bit, SAE, 1/4", Hex, #1, 1", S2 Steel (J61002)
- DRILL AMERICA #7 Cobalt Jobber Length Drill Bit (DWDCO7)
- VIKING Straight Flute Tap, 7/32", 4 Flutes (87810)
- VIKING Straight Flute Tap, 17/64", 4 Flutes (87840)
- VIKING 1/2"-13 Type 25-UB Straight Flute Bottom Magnum Tap, PK3 (60912)
- VIKING 13/16" Type 52-UB Hex Nut Magnum Bridge Reamer (20530)
- VIKING 7/16"-20 Type 25-UB Straight Flute Bottom Magnum Tap, PK3 (60902)
- VIKING Straight Flute Tap, 7/64", 4 Flutes (87740)
- YMW TAPS Straight Flute Hand Tap, 4 Flutes, UNC (TSU04N3NEBA)
- Viking Taps