Shop All Straight Flute Taps
Viking
Straight Flute Tap, 3/8", 4 Flutes
Mfr # 87910
Zoro # G4566722
$28.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"
- Number of Flutes 4
- Shank Dia. 0.375
- Overall Length 3.125
- Tap Material Hi-Molybdenum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # 87910
- Zoro # G4566722
- UPC # 50728879105
- Country of Origin United States
- Category Straight Flute Taps
Dimensions
Tap Thread Size | 3/8" |
Shank Dia. | 0.375 |
Overall Length | 3.125 |
Tap Dimension Type | Imperial |
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Tap Material | Hi-Molybdenum |
Tap Style | Straight Flute |
Tap Finish | Bright |
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel
•NAS 907C Screw Machine Length
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel
•NAS 907C Screw Machine Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Thickness Gauge, 0 to 1" Range (7304A)
- PROTO 1/2 in Drive, 18mm 12 pt Metric Socket, 12 Points (J5318M-TT)
- PROTO TAPE MEASURE 1/2" X 12' (PO33-272)
- OSG Screw Machine Drill Bit, #13 Size, 130 Degrees Point Angle, Powdered Metal, V Finish, Spiral Flute (9599047)
- VIKING Straight Flute Tap, 1/2", 4 Flutes (87990)
- VIKING Straight Flute Tap, 17/64", 4 Flutes (87840)
- VIKING 13/16" Type 52-UB Hex Nut Magnum Bridge Reamer (20530)
- VIKING 1/2"-13 Type 25-UB Straight Flute Bottom Magnum Tap, PK3 (60912)
- VIKING Straight Flute Tap, 7/64", 4 Flutes (87740)
- VIKING 7/16"-20 Type 25-UB Straight Flute Bottom Magnum Tap, PK3 (60902)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 5/16-18 and FDrill (95405)
- Viking Straight Flute Taps