Shop All Straight Flute Taps
Viking
Straight Flute Tap, 3/32", 4 Flutes
Mfr # 87730
Zoro # G4570064
product price: $16.79
/pk 12, $1.40/ea
$16.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 3/32"
- Number of Flutes 4
- Tap Material Hi-Molybdenum
- Tap Finish Bright
- Tap Style Straight Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 87730
- Zoro # G4570064
- UPC # 50728877309
- Country of Origin United States
- Category Straight Flute Taps
Dimensions
Tap Thread Size | 3/32" |
Overall Length | 1.75 |
Tap Dimension Type | Imperial |
Shank Dia. | 0.09375 |
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Tap Material | Hi-Molybdenum |
Tap Finish | Bright |
Tap Style | Straight Flute |
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel
•NAS 907C Screw Machine Length
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel
•NAS 907C Screw Machine Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS M8X1.25 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5499428)
- SNOW JOE Original iON 24Volt 40Ah LithiumION Battery (24VBAT)
- OCHSENKOPF Spare Handle, Ash, 700mm (OX E-83 E-0700)
- WESTWARD Hand Tap Set, HSS, M24-3, D8 Limit, PK3 (5TWC2)
- VIKING Straight Flute Tap, 7/32", 4 Flutes (87810)
- VIKING Straight Flute Tap, 7/64", 4 Flutes (87740)
- VIKING 1/2"-13 Type 25-UB Straight Flute Bottom Magnum Tap, PK3 (60912)
- VIKING Straight Flute Tap, 17/64", 4 Flutes (87840)
- VIKING 7/16"-20 Type 25-UB Straight Flute Bottom Magnum Tap, PK3 (60902)
- VIKING 13/16" Type 52-UB Hex Nut Magnum Bridge Reamer (20530)
- IRWIN TAP PLUG 7/16""-20NF C (8140)
- Viking Straight Flute Taps