Shop All Straight Flute Taps
Viking
Straight Flute Tap, 23/64", 4 Flutes
Mfr # 87900
Zoro # G4570265
product price: $24.99
/pk 6, $4.17/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 23/64"
- Number of Flutes 4
- Tap Dimension Type Imperial
- Shank Dia. 0.359375
- Tap Material Hi-Molybdenum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 87900
- Zoro # G4570265
- UPC # 50728879006
- Country of Origin United States
- Category Straight Flute Taps
Dimensions
Tap Thread Size | 23/64" |
Tap Dimension Type | Imperial |
Shank Dia. | 0.359375 |
Overall Length | 3.0625 |
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Tap Material | Hi-Molybdenum |
Tap Style | Straight Flute |
Tap Finish | Bright |
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel
•NAS 907C Screw Machine Length
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel
•NAS 907C Screw Machine Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN MagnifyingLamp, Spring, AR 36in, BLK (26501-LED-INX-8D)
- DRILL AMERICA 13/32"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X13/32)
- WIDIA Straight Flute Hand Tap , 1"-8 , Taper , 4 Flutes, UNC (11668)
- BESSEY 24 in Bar Clamp, Wood Handle and 5 in Throat Depth (GSCC5.024)
- VIKING Straight Flute Tap, 7/64", 4 Flutes (87740)
- VIKING Straight Flute Tap, 1/2", 4 Flutes (87990)
- VIKING 1/2"-13 Type 25-UB Straight Flute Bottom Magnum Tap, PK3 (60912)
- VIKING Straight Flute Tap, 7/32", 4 Flutes (87810)
- VIKING Straight Flute Tap, 17/64", 4 Flutes (87840)
- VIKING 13/16" Type 52-UB Hex Nut Magnum Bridge Reamer (20530)
- YMW TAPS MOLD Hand Tap, Cobalt HSS, H3 7/16-20 (389620)
- Viking Straight Flute Taps