Shop All Straight Flute Taps
Viking
Straight Flute Tap, 21/64", 4 Flutes
Mfr # 87880
Zoro # G4566433
product price: $22.99
/pk 6, $3.83/ea
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 21/64"
- Number of Flutes 4
- Shank Dia. 0.328125
- Tap Style Straight Flute
- Tap Material Hi-Molybdenum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 87880
- Zoro # G4566433
- UPC # 50728878801
- Country of Origin United States
- Category Straight Flute Taps
Dimensions
Tap Thread Size | 21/64" |
Shank Dia. | 0.328125 |
Overall Length | 2.9375 |
Tap Dimension Type | Imperial |
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute |
Tap Material | Hi-Molybdenum |
Tap Finish | Bright |
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel
•NAS 907C Screw Machine Length
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel
•NAS 907C Screw Machine Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYBLEND Tile Grout Dry White 5Lb (WDG5-4)
- PROTO Hook Pick, 10 in. (J2383)
- STAHLWILLE TOOLS Ring insert tool Size 24 mm Size of mount 14x18 mm (58224024)
- INNOVATIVE COMPONENTS Pin Receptacle, Grip L 3/8 In, Pin 1/4 In (PR4X----DMD--70)
- VIKING Straight Flute Tap, 17/64", 4 Flutes (87840)
- VIKING 7/16"-20 Type 25-UB Straight Flute Bottom Magnum Tap, PK3 (60902)
- VIKING Straight Flute Tap, 7/64", 4 Flutes (87740)
- VIKING Straight Flute Tap, 7/32", 4 Flutes (87810)
- VIKING 1/2"-13 Type 25-UB Straight Flute Bottom Magnum Tap, PK3 (60912)
- VIKING 13/16" Type 52-UB Hex Nut Magnum Bridge Reamer (20530)
- VERSADRIVE HMT ImpactaTap 3/4 - 10 UNC (308050-0060)
- Viking Taps