Shop All Straight Flute Taps
Viking
Straight Flute Tap, 1/4", 4 Flutes
Mfr # 87830
Zoro # G4569976
product price: $28.99
/pk 12, $2.42/ea
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"
- Number of Flutes 4
- Tap Dimension Type Imperial
- Overall Length 2.5
- Shank Dia. 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 87830
- Zoro # G4569976
- UPC # 50728878306
- Country of Origin United States
- Category Straight Flute Taps
Dimensions
Tap Thread Size | 1/4" |
Tap Dimension Type | Imperial |
Overall Length | 2.5 |
Shank Dia. | 0.25 |
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Tap Finish | Bright |
Tap Style | Straight Flute |
Tap Material | Hi-Molybdenum |
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel
•NAS 907C Screw Machine Length
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel
•NAS 907C Screw Machine Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/4 Inch Drive x 21 mm 12-Point Socket (SHD32321)
- CRESCENT LUFKIN 1/2" x 12' Mezurall® Chrome Clad® A6 Tape Measure (C9212X)
- IRWIN Wood Drill Bit Sets (49999)
- CEDARBERG Snap-Loc Systems ™ 1/2 System 2" Flare Nozzle Pac of 2 (8450-19)
- VIKING Straight Flute Tap, 17/64", 4 Flutes (87840)
- VIKING Straight Flute Tap, 1/2", 4 Flutes (87990)
- VIKING 7/16"-20 Type 25-UB Straight Flute Bottom Magnum Tap, PK3 (60902)
- VIKING 1/2"-13 Type 25-UB Straight Flute Bottom Magnum Tap, PK3 (60912)
- VIKING 13/16" Type 52-UB Hex Nut Magnum Bridge Reamer (20530)
- VIKING Straight Flute Tap, 7/32", 4 Flutes (87810)
- DRILL AMERICA 1/4in-20 X 6in UNC HSS Undersized Shank Pulley Tap (DWTET6X1/4-20SS)
- Viking Straight Flute Taps