Shop All Straight Flute Taps
Viking
Straight Flute Tap, 13/32", 4 Flutes
Mfr # 87930
Zoro # G4566135
$33.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 13/32"
- Number of Flutes 4
- Shank Dia. 0.40625
- Tap Style Straight Flute
- Overall Length 3.3125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # 87930
- Zoro # G4566135
- UPC # 50728879303
- Country of Origin United States
- Category Straight Flute Taps
Dimensions
Tap Thread Size | 13/32" |
Shank Dia. | 0.40625 |
Overall Length | 3.3125 |
Tap Dimension Type | Imperial |
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute |
Tap Finish | Bright |
Tap Material | Hi-Molybdenum |
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel
•NAS 907C Screw Machine Length
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel
•NAS 907C Screw Machine Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8 in. Drive 7/8 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-9075)
- KRAFT TOOL Heavy-Duty Steel Edger, 8" x 2" 3/8"R (CF527PF)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2080)
- SLUGGER BY FEIN Annular Cutter, 1/2 in. (63134129101)
- VIKING Straight Flute Tap, 1/2", 4 Flutes (87990)
- VIKING Straight Flute Tap, 7/32", 4 Flutes (87810)
- VIKING 13/16" Type 52-UB Hex Nut Magnum Bridge Reamer (20530)
- VIKING Straight Flute Tap, 17/64", 4 Flutes (87840)
- VIKING 7/16"-20 Type 25-UB Straight Flute Bottom Magnum Tap, PK3 (60902)
- VIKING 1/2"-13 Type 25-UB Straight Flute Bottom Magnum Tap, PK3 (60912)
- RUKO Hss 1/ 8"X27 Npt Single Cut Tap (231018NPT)
- Viking Straight Flute Taps