Shop All Straight Flute Taps
Viking
Straight Flute Tap, 1/2", 4 Flutes
Mfr # 87990
Zoro # G4566826
$54.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"
- Number of Flutes 4
- Tap Finish Bright
- Tap Material Hi-Molybdenum
- Overall Length 3.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # 87990
- Zoro # G4566826
- UPC # 50728879907
- Country of Origin United States
- Category Straight Flute Taps
Dimensions
Tap Thread Size | 1/2" |
Overall Length | 3.75 |
Shank Dia. | 0.5 |
Tap Dimension Type | Imperial |
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Tap Finish | Bright |
Tap Material | Hi-Molybdenum |
Tap Style | Straight Flute |
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel
•NAS 907C Screw Machine Length
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel
•NAS 907C Screw Machine Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Step Drill Bit Set #9 - 2PC (48-89-9239)
- EMPIRE LEVEL 7" Magnum Fat Boy Aluminum Rafter Square (2990)
- WALTER Hand reamers F1131-6 (F1131-6)
- WESTWARD 1/2 in Drive, 14mm Hex Metric Socket, 6 Points (53YU26)
- VIKING Straight Flute Tap, 7/32", 4 Flutes (87810)
- VIKING Straight Flute Tap, 17/64", 4 Flutes (87840)
- VIKING 13/16" Type 52-UB Hex Nut Magnum Bridge Reamer (20530)
- VIKING Straight Flute Tap, 7/64", 4 Flutes (87740)
- VIKING 7/16"-20 Type 25-UB Straight Flute Bottom Magnum Tap, PK3 (60902)
- VIKING 1/2"-13 Type 25-UB Straight Flute Bottom Magnum Tap, PK3 (60912)
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 14.0 x 2.0mm (97323)
- Viking Taps