Shop All Straight Flute Taps
Viking
Straight Flute Tap, 11/32", 4 Flutes
Mfr # 87890
Zoro # G4566905
product price: $22.65
/pk 6, $3.78/ea
$22.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 11/32"
- Number of Flutes 4
- Tap Finish Bright
- Tap Style Straight Flute
- Tap Dimension Type Imperial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 87890
- Zoro # G4566905
- UPC # 50728878900
- Country of Origin United States
- Category Straight Flute Taps
Dimensions
Tap Thread Size | 11/32" |
Tap Dimension Type | Imperial |
Shank Dia. | 0.34375 |
Overall Length | 3 |
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Tap Finish | Bright |
Tap Style | Straight Flute |
Tap Material | Hi-Molybdenum |
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel
•NAS 907C Screw Machine Length
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel
•NAS 907C Screw Machine Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle With Clamp Force Intensif Size:4 M10, Zinc Red Ral3003, Comp:Steel Black Oxidized (K1599.41027)
- CLC WORK GEAR Steel Loop Hammer Holder (439)
- WESTWARD Machinist Scriber, 2 Straight/90 Deg (4KY27)
- TECHNIKS Perske Style Collet, SYOZ25, 1/4 in. (83868-1/4)
- VIKING Straight Flute Tap, 1/2", 4 Flutes (87990)
- VIKING Straight Flute Tap, 17/64", 4 Flutes (87840)
- VIKING 7/16"-20 Type 25-UB Straight Flute Bottom Magnum Tap, PK3 (60902)
- VIKING 1/2"-13 Type 25-UB Straight Flute Bottom Magnum Tap, PK3 (60912)
- VIKING Straight Flute Tap, 7/64", 4 Flutes (87740)
- VIKING 13/16" Type 52-UB Hex Nut Magnum Bridge Reamer (20530)
- PRECISION TWIST DRILL Straight Flute Hand Tap, 4 Flutes, UNC (15003/8X16H3NO3)
- Viking Straight Flute Taps