Shop All Straight Flute Taps
Viking
Straight Flute Hand Tap, 5/32", 4 Flutes
Mfr # 86980
Zoro # G4570046
product price: $20.45
/pk 12, $1.70/ea
$20.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 5/32"
- Number of Flutes 4
- Shank Dia. 0.1563
- Tap Style Straight Flute (Hand)
- Tap Dimension Type Imperial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 86980
- Zoro # G4570046
- UPC # 50728869809
- Country of Origin United States
- Category Straight Flute Taps
Dimensions
Tap Thread Size | 5/32" |
Shank Dia. | 0.1563 |
Tap Dimension Type | Imperial |
Overall Length | 2.75 |
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute (Hand) |
Tap Material | Hi-Molybdenum |
Tap Finish | Black & Gold |
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel/ Gold Oxide
•Mechanics Length
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel/ Gold Oxide
•Mechanics Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD WRENCH FILTR SWVO13-7/8"" (3082)
- TEKTON 3/8 Inch Drive x 8 mm Deep 6-Point Impact Socket (SID13108)
- NATIONAL HARDWARE National Hardware N182-568 Box Rail Hanger, 300 lb Weight Capacity, Steel, Zinc (N182-568)
- WESTWARD 1/2 in Drive, SAE Socket, 6 Points (54PR29)
- VIKING 1/2"-13 Type 25-UB Straight Flute Bottom Magnum Tap, PK3 (60912)
- VIKING Straight Flute Tap, 7/64", 4 Flutes (87740)
- VIKING 13/16" Type 52-UB Hex Nut Magnum Bridge Reamer (20530)
- VIKING Straight Flute Tap, 17/64", 4 Flutes (87840)
- VIKING 7/16"-20 Type 25-UB Straight Flute Bottom Magnum Tap, PK3 (60902)
- VIKING Straight Flute Tap, 1/2", 4 Flutes (87990)
- MILWAUKEE TOOL Straight Flute Taper Tap (49-57-5292)
- Viking Taps