Shop All Spiral Point 2-Flute Taps
Viking
Spiral Point Tap, 8mm-1mm, 2 Flutes
Mfr # 61634
Zoro # G4568926
product price: $26.25
/pk 3, $8.75/ea
$26.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Style Spiral Point
- Number of Flutes 2
- Tap Thread Size 8mm-1mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 61634
- Zoro # G4568926
- UPC # 50728616342
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | 8mm-1mm |
Details
Item | Spiral Point Tap |
Tap Material | High Speed Steel |
Tap Style | Spiral Point |
Number of Flutes | 2 |
Description
• The most common style of tap. Use for through hole or blind hole tapping.
• Versatile taps for use in general machine tapping or CNC tapping applications
•Can be used by hand or for tapping under power.
•Gold Oxide - low temperature stress relief that enhances lubricity, reduces friction and increases tap toughness.
• Versatile taps for use in general machine tapping or CNC tapping applications
•Can be used by hand or for tapping under power.
•Gold Oxide - low temperature stress relief that enhances lubricity, reduces friction and increases tap toughness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Flute Tap, Modified Bottoming, 3 (5364549)
- DIABLO Carbide Tip Jigsaw Blade (DJT155HHM)
- CLE-LINE 12" Overall 1/4" Hex Shank Extra Length Quick Change Chuck 1817 Cle-Line (C20957)
- DRILLCO 3/4, Spiral Flute Hex Nut Shank Bridge Reamer (429A148)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C55320)
- WESTWARD Spiral Point Tap Plug, 2 Flutes (5TWL1)
- OSG Spiral Point Tap, #8-32, Plug, UNC, 2 Flutes, TiN (2880305)
- WIDIA Spiral Point Tap Plug, 2 Flutes (19004)
- GREENFIELD THREADING Spiral Point Tap, Plug, 3 (358494)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13382)
- OSG Spiral Point Tap, Plug, 2 (1213800)
- Viking Taps