Shop All Spiral Point 2-Flute Taps
Viking
Spiral Point Tap, 8mm-1.25mm, 2 Flutes
Mfr # 72983
Zoro # G4568113
product price: $29.95
/pk 3, $9.98/ea
$29.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Style Spiral Point
- Number of Flutes 2
- Tap Thread Size 8mm-1.25mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 72983
- Zoro # G4568113
- UPC # 50728729837
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | 8mm-1.25mm |
Details
Item | Spiral Point Tap |
Tap Material | High Speed Steel |
Tap Style | Spiral Point |
Number of Flutes | 2 |
Description
• The most common style of tap. Use for through hole or blind hole tapping.
• Versatile taps for use in general machine tapping or CNC tapping applications
•Can be used by hand or for tapping under power.
•Gold Oxide - low temperature stress relief that enhances lubricity, reduces friction and increases tap toughness.
• Versatile taps for use in general machine tapping or CNC tapping applications
•Can be used by hand or for tapping under power.
•Gold Oxide - low temperature stress relief that enhances lubricity, reduces friction and increases tap toughness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 15/16" Hex Shank Long Bridge Reamer 12"OAL (DWRRB15/16HEX-LONG)
- JACOBS DRILL SLV MT (30430DN)
- RIDGID Footswitch, with Cable (60462)
- SATA SAE Combination Wrench Set, 15 Pc. (ST08411G)
- CLEVELAND Spiral Point Tap, Plug, 2 (C55383)
- CLEVELAND Spiral Point Tap, Plug, 2 (C57067)
- YG-1 TOOL CO 2FluteHssSpiralPointedPlugStyleSteamOxideTapGeneralPurposeMetric (T6217264)
- CLEVELAND Spiral Point Tap, #6-32, Bottoming, UNC, 2 Flutes, Bright (C57073)
- OSG Spiral Point Tap, Plug, 2 (2885001)
- WIDIA Spiral Point Tap, Plug, 2 (18934)
- KODIAK CUTTING TOOLS M6X1.0 High Speed Steel Spiral Pt Plug Tap Metric Tap (5511924)
- Viking Taps