Shop All Spiral Point 2-Flute Taps
Viking
Spiral Point Tap, #8-36, 2 Flutes
Mfr # 72833
Zoro # G4568698
product price: $21.19
/pk 3, $7.06/ea
Sold in multiples of 2 for $42.38
$42.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Style Spiral Point
- Number of Flutes 2
- Tap Thread Size #8-36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 72833
- Zoro # G4568698
- UPC # 50728728335
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #8-36 |
Details
Item | Spiral Point Tap |
Tap Material | High Speed Steel |
Tap Style | Spiral Point |
Number of Flutes | 2 |
Description
• The most common style of tap. Use for through hole or blind hole tapping.
• Versatile taps for use in general machine tapping or CNC tapping applications
•Can be used by hand or for tapping under power.
•Gold Oxide - low temperature stress relief that enhances lubricity, reduces friction and increases tap toughness.
• Versatile taps for use in general machine tapping or CNC tapping applications
•Can be used by hand or for tapping under power.
•Gold Oxide - low temperature stress relief that enhances lubricity, reduces friction and increases tap toughness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK 6MM HSS Se 6.30 X 9.52 Drill 10.71 Cbore 7.94 Shank 39.69 Oal (75-L2-523)
- KO-KEN Bit Socket 12mm Hex 25mm 3/8 Sq. Drive (3012M.25-12)
- GRAY TOOLS 42 Piece Rethreading Kit, 19 Taps, 21 Dies & 2 Thread Files (91942)
- TOMAHAWK POWER 1.8 HP Honda Concrete Power Screed and 8ft Magnesium Aluminum Blade (TVSA-H + TSB8-P)
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (357280)
- OSG Spiral Point Tap Plug, 2 Flutes (1981300)
- OSG Spiral Point Tap, #6-32, Plug, UNC, 2 Flutes, Uncoated (2817400)
- OSG Spiral Point Tap Plug, 2 Flutes (1210601)
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (356746)
- WIDIA Spiral Point Tap, 1"-12, Plug, UNJF, 2 Flutes, TiCN (VTSPO5110)
- CLE-LINE Spiral Point Tap, #4-40, Plug, UNC, 2 Flutes, Bright (C62151)
- Viking Taps