Shop All Spiral Point 2-Flute Taps
Viking
Spiral Point Tap, #8-32, 2 Flutes
Mfr # 60762
Zoro # G4567352
product price: $22.65
/pk 3, $7.55/ea
Sold in multiples of 2 for $45.30
$45.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Style Spiral Point
- Number of Flutes 2
- Tap Thread Size #8-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 60762
- Zoro # G4567352
- UPC # 50728607623
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #8-32 |
Details
Item | Spiral Point Tap |
Tap Material | High Speed Steel |
Tap Style | Spiral Point |
Number of Flutes | 2 |
Description
• The most common style of tap. Use for through hole or blind hole tapping.
• Versatile taps for use in general machine tapping or CNC tapping applications
•Can be used by hand or for tapping under power.
•Gold Oxide - low temperature stress relief that enhances lubricity, reduces friction and increases tap toughness.
• Versatile taps for use in general machine tapping or CNC tapping applications
•Can be used by hand or for tapping under power.
•Gold Oxide - low temperature stress relief that enhances lubricity, reduces friction and increases tap toughness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Cold Chisel, 3/4 In. x 7-1/2 In. (2AJH9)
- HHIP 3/16-3/4" JT3 Drill Chuck With Key (3700-0108)
- AJAX TOOL WORKS Pneumatic Bit, Straight Punch, .498 Shnk (A963)
- REED MID LINE VISE 8IN 01390 (708)
- CLEVELAND Spiral Point Tap, Plug, 2 (C57160)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C55380)
- GREENFIELD THREADING Spiral Point Tap, #10-32, Plug, UNF, 2 Flutes, TiN (356767)
- WALTER Spiral Point Tap, M3-0.25, Taper, Metric Fine, 2 Flutes, Uncoated (P21210-M3X0.25)
- GREENFIELD THREADING Spiral Point Tap, Plug, 2 (357405)
- ZORO SELECT Spiral Point Tap, Plug, 2 (15588)
- CLEVELAND Spiral Point Tap, Plug, 2 (C57076)
- Viking Taps