Shop All Spiral Point 2-Flute Taps
Viking
Spiral Point Tap, #8-32, 2 Flutes
Mfr # 30323
Zoro # G4569407
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Style Spiral Point
- Number of Flutes 2
- Tap Thread Size #8-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 30323
- Zoro # G4569407
- UPC # 50728303235
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #8-32 |
Details
Item | Spiral Point Tap |
Tap Material | High Speed Steel |
Tap Style | Spiral Point |
Number of Flutes | 2 |
Description
• Nitride coating creates a case hardened surface that is resistant to rust, heat and extends tool life.
• Cryogenic treatment at -300o F increases toughness while reducing brittleness.
•Nitride process case hardening resulting in superior tool life and exceptional corrosion resistance.
•
•Contains: 9/16", 5/8", 3/4", 1"
• Cryogenic treatment at -300o F increases toughness while reducing brittleness.
•Nitride process case hardening resulting in superior tool life and exceptional corrosion resistance.
•
•Contains: 9/16", 5/8", 3/4", 1"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Nonsparking Mallet, Aluminum Bronze (M-2FG)
- AMPCO SAFETY TOOLS C-Clamp, Heavy Duty, 4-1/2" Max. Opening (C-30-6)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1008MDG)
- CRAFTSMAN Sockets, 1/2" Drive 11/16" 12 Point SAE (CMMT47507)
- WESTWARD Spiral Point Tap, Plug, 2 (5TWH1)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C55380)
- OSG Spiral Point Tap, #12-24, Plug, UNC, 2 Flutes, Bright (1204200)
- WIDIA Spiral Point Tap, Plug 2 Flutes (12036)
- OSG Spiral Point Tap, #10-24, Plug, UNC, 2 Flutes, Oxide (1213401)
- WIDIA Spiral Point Tap, Bottoming 2 Flutes (13639)
- WIDIA Spiral Point Tap, #5-40, Plug, UNC, 2 Flutes, TiCN (VTSPO5012)
- Viking Taps