Shop All Spiral Point 2-Flute Taps
Viking
Spiral Point Tap, 6mm-1mm, 2 Flutes
Mfr # 60862
Zoro # G4569163
product price: $28.15
/pk 3, $9.38/ea
$28.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Style Spiral Point
- Number of Flutes 2
- Tap Thread Size 6mm-1mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 60862
- Zoro # G4569163
- UPC # 50728608620
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | 6mm-1mm |
Details
Item | Spiral Point Tap |
Tap Material | High Speed Steel |
Tap Style | Spiral Point |
Number of Flutes | 2 |
Description
• The most common style of tap. Use for through hole or blind hole tapping.
• Versatile taps for use in general machine tapping or CNC tapping applications
•Can be used by hand or for tapping under power.
•Gold Oxide - low temperature stress relief that enhances lubricity, reduces friction and increases tap toughness.
• Versatile taps for use in general machine tapping or CNC tapping applications
•Can be used by hand or for tapping under power.
•Gold Oxide - low temperature stress relief that enhances lubricity, reduces friction and increases tap toughness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 57 Piece 3/8" Drive 6 and 12 Point Standard & Deep SAE/Metric Mechanics Tool Set (CSWS10C)
- IGAGING Micro USB Data Output Kit - 35-2268-USB (35-2268-USB)
- J.W. WINCO GN452.2-38-25-5/16X18-55 Rubber Bumper Stainless, Tapped (452.2-38-25-5/16-55)
- KELLEY Ratchet Bars, Ratchet Bar X 32" W/ Slots (700-228)
- WIDIA Spiral Point Tap, Plug, 2 (VTSPO9507)
- OSG Spiral Point Tap, Plug, 2 (1203805)
- OSG Spiral Point Tap, Plug, 2 (2885601)
- WIDIA Spiral Point Tap, Plug 2 Flutes (13369)
- WALTER Spiral Point Tap, #2-56, Taper, UNC, 2 Flutes, TiN (M2221305-UNC2)
- WIDIA Spiral Point Tap, Plug 2 Flutes (13219)
- WIDIA Spiral Point Tap, M3.5-0.6, Metric, 2 Flutes, Oxide (19833)
- Viking Spiral Point 2-Flute Taps