Shop All Spiral Point 2-Flute Taps
Viking
Spiral Point Tap, #6-32, 2 Flutes
Mfr # 60752
Zoro # G4568007
product price: $19.65
/pk 3, $6.55/ea
Sold in multiples of 2 for $39.30
$39.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Style Spiral Point
- Number of Flutes 2
- Tap Thread Size #6-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 60752
- Zoro # G4568007
- UPC # 50728607524
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #6-32 |
Details
Item | Spiral Point Tap |
Tap Material | High Speed Steel |
Tap Style | Spiral Point |
Number of Flutes | 2 |
Description
• The most common style of tap. Use for through hole or blind hole tapping.
• Versatile taps for use in general machine tapping or CNC tapping applications
•Can be used by hand or for tapping under power.
•Gold Oxide - low temperature stress relief that enhances lubricity, reduces friction and increases tap toughness.
• Versatile taps for use in general machine tapping or CNC tapping applications
•Can be used by hand or for tapping under power.
•Gold Oxide - low temperature stress relief that enhances lubricity, reduces friction and increases tap toughness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE NORTH Bag/Tote, Gear Bag, Hi-Viz Red, Nylon, 2 Pockets (RBL20)
- ABB 26 in Ratchet Crimper (TBM6S)
- VERMONT GAGE Taperlock Thread Plug Gage, #8-32 Size (301117510)
- DRILLCO 1/4-20, HSS TAPS SETS - 2000 (20A116CS)
- GREENFIELD THREADING Spiral Point Tap Plug, 2 Flutes (360920)
- OSG Spiral Point Tap Plug, 2 Flutes (1205001)
- WESTWARD Spiral Point Tap, Plug 2 Flutes (5TWJ1)
- KODIAK CUTTING TOOLS 5/16-18 High Speed Steel Spiral Pt Bottoming Tap (5509130)
- WESTWARD Spiral Point Tap, Plug 2 Flutes (5TWC9)
- GREENFIELD THREADING Spiral Point Tap Plug, 2 Flutes (357047)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13211)
- Viking Spiral Point 2-Flute Taps