Shop All Spiral Point 2-Flute Taps
Viking
Spiral Point Tap, #6-32, 2 Flutes
Mfr # 30303
Zoro # G4570213
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Style Spiral Point
- Number of Flutes 2
- Tap Thread Size #6-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 30303
- Zoro # G4570213
- UPC # 50728303037
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #6-32 |
Details
Item | Spiral Point Tap |
Tap Material | High Speed Steel |
Tap Style | Spiral Point |
Number of Flutes | 2 |
Description
• Nitride coating creates a case hardened surface that is resistant to rust, heat and extends tool life.
• Cryogenic treatment at -300o F increases toughness while reducing brittleness.
•Nitride process case hardening resulting in superior tool life and exceptional corrosion resistance.
•
• Cryogenic treatment at -300o F increases toughness while reducing brittleness.
•Nitride process case hardening resulting in superior tool life and exceptional corrosion resistance.
•
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Bits 3/4", SDS Max (HS1924)
- WILLIAMS Williams Pinch Bar, 5/8" Flat, 14" (C-80)
- GREY PNEUMATIC 1/4" Drive Impact Socket, 1/4"D, External Torx, 8pcs., SAE, Chrome plated, 0.98" L (998ET)
- MAKITA Carbide-Tipped Metal Cutting Blade (60T) (A-90532)
- CLE-LINE Spiral Point Tap Plug, 2 Flutes (C62161)
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (360839)
- OSG Spiral Point Tap, #8-32, Plug, UNC, 2 Flutes, Oxide (1207801)
- WIDIA Spiral Point Tap Plug, 2 Flutes (19004)
- WIDIA Spiral Point Tap, Plug 2 Flutes (19086)
- CLEVELAND Spiral Point Tap, Plug, 2 (C57104)
- OSG Spiral Point Tap, Plug 2 Flutes (1221200)
- Viking Spiral Point 2-Flute Taps