Shop All Spiral Point 2-Flute Taps
Viking
Spiral Point Tap, 5/16"-18, 2 Flutes
Mfr # 72873
Zoro # G4566004
product price: $22.79
/pk 3, $7.60/ea
Sold in multiples of 2 for $45.58
$45.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Style Spiral Point
- Number of Flutes 2
- Tap Thread Size 5/16"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 72873
- Zoro # G4566004
- UPC # 50728728731
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Details
Item | Spiral Point Tap |
Tap Material | High Speed Steel |
Tap Style | Spiral Point |
Number of Flutes | 2 |
Description
• The most common style of tap. Use for through hole or blind hole tapping.
• Versatile taps for use in general machine tapping or CNC tapping applications
•Can be used by hand or for tapping under power.
•Gold Oxide - low temperature stress relief that enhances lubricity, reduces friction and increases tap toughness.
• Versatile taps for use in general machine tapping or CNC tapping applications
•Can be used by hand or for tapping under power.
•Gold Oxide - low temperature stress relief that enhances lubricity, reduces friction and increases tap toughness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Shim Seat, ITSN-433 (ITSN-433)
- KRAFT TOOL Bag/Tote, Tool Bag, Black/Gray, Nylon, 12 Pockets (WL102)
- PROTO PLIER LOCK RING W/GRIP (POJ250G)
- WESTWARD 3/8 in Drive Robertson Square Recess Socket Bit SAE R3 Tip, 1 55/64 in L (3LE49)
- CLEVELAND Spiral Point Tap, Plug 2 Flutes (C57055)
- GREENFIELD THREADING Spiral Point Tap, Plug, 2 (356324)
- OSG Spiral Point Tap, Plug 2 Flutes (1306300108)
- KODIAK CUTTING TOOLS 1/4-28 High Speed Steel Spiral Pt Bottoming Tap (5509119)
- WIDIA Spiral Point Tap, 1/2"-13, Plug, UNJC, 2 Flutes, TiCN (VTSPO5086)
- WIDIA Spiral Point Tap Plug, 2 Flutes (VTSPO5422)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C57083)
- Viking Taps