Shop All Spiral Point 2-Flute Taps
Viking
Spiral Point Tap, #5-40, 2 Flutes
Mfr # 72803
Zoro # G4565873
Sold in multiples of 2 for $42.30
$42.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Style Spiral Point
- Number of Flutes 2
- Tap Thread Size #5-40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # 72803
- Zoro # G4565873
- UPC # 50728728038
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #5-40 |
Details
Item | Spiral Point Tap |
Tap Material | High Speed Steel |
Tap Style | Spiral Point |
Number of Flutes | 2 |
Description
• The most common style of tap. Use for through hole or blind hole tapping.
• Versatile taps for use in general machine tapping or CNC tapping applications
•Can be used by hand or for tapping under power.
•Gold Oxide - low temperature stress relief that enhances lubricity, reduces friction and increases tap toughness.
• Versatile taps for use in general machine tapping or CNC tapping applications
•Can be used by hand or for tapping under power.
•Gold Oxide - low temperature stress relief that enhances lubricity, reduces friction and increases tap toughness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Cement Finish Trowel, BS, 12x4", Wood Hndl (CF730B)
- MILWAUKEE TOOL M12 FUEL Multi-Tool, M12 HOCP2.5 Batt (2526-20, 48-11-2425)
- DRILL AMERICA 7/8"-14 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 7/8"-14 (T/A54890)
- ZORO SELECT Power Driver, 3/8in Hex (4ZE60)
- OSG Spiral Point Tap, Plug 2 Flutes (1220005)
- GREENFIELD THREADING Spiral Point Tap, #10-32, Plug, UNF, 2 Flutes, TiN (356767)
- GREENFIELD THREADING Spiral Point Tap, #6-32, Plug, UNC, 2 Flutes, Bright (330177)
- OSG Spiral Point Tap, Bottoming 2 Flutes (1236500)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Spiral Pt Plug Tap (5508019)
- CLEVELAND Spiral Point Tap, Plug 2 Flutes (C57128)
- WESTWARD Spiral Point Tap, Plug, 2 (5TWH1)
- Viking Taps