Shop All Spiral Point 2-Flute Taps
Viking
Spiral Point Tap, #5-40, 2 Flutes
Mfr # 30293
Zoro # G4566817
product price: $76.19
/ea
Free Shipping & Returns
$76.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Style Spiral Point
- Number of Flutes 2
- Tap Thread Size #5-40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 30293
- Zoro # G4566817
- UPC # 50728302931
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #5-40 |
Details
Item | Spiral Point Tap |
Tap Material | High Speed Steel |
Tap Style | Spiral Point |
Number of Flutes | 2 |
Description
• Nitride coating creates a case hardened surface that is resistant to rust, heat and extends tool life.
• Cryogenic treatment at -300o F increases toughness while reducing brittleness.
•Nitride process case hardening resulting in superior tool life and exceptional corrosion resistance.
•
• Cryogenic treatment at -300o F increases toughness while reducing brittleness.
•Nitride process case hardening resulting in superior tool life and exceptional corrosion resistance.
•
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X1/4)
- ZORO SELECT Adjustable Handle, 1.26" Screw Length (MA-67103)
- IRWIN Three Piece Tap Kit, 3/8"-16, HCS (2634)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Spiral Pt Plug Tap TIN Coated (5514927)
- OSG Spiral Point Tap, Modified Bottoming, 2 (2512401)
- CLE-LINE Spiral Point Tap Plug, 2 Flutes (C62155)
- GREENFIELD THREADING Spiral Point Tap, Plug, 2 (360854)
- WIDIA Spiral Point Tap, Plug 2 Flutes (13152)
- KODIAK CUTTING TOOLS 1/4-28 High Speed Steel Spiral Pt Bottoming Tap (5509119)
- WESTWARD Spiral Point Tap, Plug, 2 (5TWG2)
- WIDIA Spiral Point Tap, Plug 2 Flutes (19056)
- Viking Taps