Shop All Spiral Point 2-Flute Taps
Viking
Spiral Point Tap, 4mm-0.7mm, 2 Flutes
Mfr # 72963
Zoro # G4569136
$29.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Style Spiral Point
- Number of Flutes 2
- Tap Thread Size 4mm-0.7mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # 72963
- Zoro # G4569136
- UPC # 50728729639
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | 4mm-0.7mm |
Details
Item | Spiral Point Tap |
Tap Material | High Speed Steel |
Tap Style | Spiral Point |
Number of Flutes | 2 |
Description
• The most common style of tap. Use for through hole or blind hole tapping.
• Versatile taps for use in general machine tapping or CNC tapping applications
•Can be used by hand or for tapping under power.
•Gold Oxide - low temperature stress relief that enhances lubricity, reduces friction and increases tap toughness.
• Versatile taps for use in general machine tapping or CNC tapping applications
•Can be used by hand or for tapping under power.
•Gold Oxide - low temperature stress relief that enhances lubricity, reduces friction and increases tap toughness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 30mm x 1.5, Metric Bottoming Tap (28E300CB)
- DRILL AMERICA 1-1/4" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD1-1/4)
- ALLIED INTERNATIONAL Taper File, Extra Slim, 6" (63220)
- STARRETT Pocket Slide Caliper, 6 In (1025-6)
- KODIAK CUTTING TOOLS M4.5X0.75 High Speed Steel Spiral Pt Plug Tap Metric Tap (5511902)
- OSG Spiral Point Tap, Plug, 2 (1231200)
- OSG Spiral Point Tap, #10-32, Plug, UNF, 2 Flutes, Oxide (1612401)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13249)
- OSG Spiral Point Tap, Plug, 2 (1980700)
- OSG Spiral Point Tap, Plug 2 Flutes (1206405)
- WESTWARD Spiral Point Tap Plug, 2 Flutes (5TWG5)
- Viking Spiral Point 2-Flute Taps