Shop All Spiral Point 2-Flute Taps
Viking
Spiral Point Tap, 4.5mm-0.75mm, 2 Flutes
Mfr # 61632
Zoro # G4566406
product price: $27.89
/pk 3, $9.30/ea
$27.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Style Spiral Point
- Number of Flutes 2
- Tap Thread Size 4.5mm-0.75mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 61632
- Zoro # G4566406
- UPC # 50728616328
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | 4.5mm-0.75mm |
Details
Item | Spiral Point Tap |
Tap Material | High Speed Steel |
Tap Style | Spiral Point |
Number of Flutes | 2 |
Description
• The most common style of tap. Use for through hole or blind hole tapping.
• Versatile taps for use in general machine tapping or CNC tapping applications
•Can be used by hand or for tapping under power.
•Gold Oxide - low temperature stress relief that enhances lubricity, reduces friction and increases tap toughness.
• Versatile taps for use in general machine tapping or CNC tapping applications
•Can be used by hand or for tapping under power.
•Gold Oxide - low temperature stress relief that enhances lubricity, reduces friction and increases tap toughness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 16 ft. L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal (ZWEG360C34S-16' 0)
- MILWAUKEE TOOL 3/4 in Drive IMPACT SOCKET SET, SAE, 8 pc. pcs (49-66-7018)
- BON TOOL Bon 24-125 Tile Screed, 6 Piece Set (24-125)
- ARTU Slotted Drill Bit, 1/4" x 4 1/4 (02134)
- OSG Spiral Point Tap Plug, 2 Flutes (1206600)
- WIDIA Spiral Point Tap, Plug 2 Flutes (19056)
- GREENFIELD THREADING Spiral Point Tap, Plug, 2 (330142)
- OSG Spiral Point Tap Plug, 2 Flutes (1206400)
- YG-1 TOOL CO Spiral Point Tap, Plug, 2 (K9323)
- GREENFIELD THREADING Spiral Point Tap, Plug, 2 (356148)
- WESTWARD Spiral Point Tap Plug, 2 Flutes (5TWE6)
- Viking Spiral Point 2-Flute Taps