Shop All Spiral Point 2-Flute Taps
Viking
Spiral Point Tap, #4-48, 2 Flutes
Mfr # 60732
Zoro # G4569477
product price: $25.15
/pk 3, $8.38/ea
Sold in multiples of 2 for $50.30
$50.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Style Spiral Point
- Number of Flutes 2
- Tap Thread Size #4-48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 60732
- Zoro # G4569477
- UPC # 50728607326
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #4-48 |
Details
Item | Spiral Point Tap |
Tap Material | High Speed Steel |
Tap Style | Spiral Point |
Number of Flutes | 2 |
Description
• The most common style of tap. Use for through hole or blind hole tapping.
• Versatile taps for use in general machine tapping or CNC tapping applications
•Can be used by hand or for tapping under power.
•Gold Oxide - low temperature stress relief that enhances lubricity, reduces friction and increases tap toughness.
• Versatile taps for use in general machine tapping or CNC tapping applications
•Can be used by hand or for tapping under power.
•Gold Oxide - low temperature stress relief that enhances lubricity, reduces friction and increases tap toughness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2"-82 HSS 6 Flute Chatterless Countersink (DEWCHAT1/2-82)
- ARTU SDS Plus Drill Bit 3/16" x 6.000"L (01206)
- BOSCH 2-Cutter Hammer Drill Bit 7/8" x 18"L, SDS Plus (HC2147)
- BAILEIGH INDUSTRIAL Band Saw, 7" x 10-13/64" Rectangle, 7" Round, 7 in Square, 110/220V AC V, 1 hp HP (BS-712M)
- CLE-LINE Spiral Point Tap Plug, 2 Flutes (C62155)
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (330179)
- WIDIA Spiral Point Tap, Plug, 3 (5357285)
- GREENFIELD THREADING Spiral Point Tap, Bottoming, 2 (356514)
- WIDIA Spiral Point Tap, Plug, 2 (19924)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C55308)
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (330133)
- Viking Taps