Shop All Spiral Point 2-Flute Taps
Viking
Spiral Point Tap, #4-48, 2 Flutes
Mfr # 30283
Zoro # G4569994
product price: $76.19
/ea
Free Shipping & Returns
$76.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Style Spiral Point
- Number of Flutes 2
- Tap Thread Size #4-48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 30283
- Zoro # G4569994
- UPC # 50728302832
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #4-48 |
Details
Item | Spiral Point Tap |
Tap Material | High Speed Steel |
Tap Style | Spiral Point |
Number of Flutes | 2 |
Description
• Nitride coating creates a case hardened surface that is resistant to rust, heat and extends tool life.
• Cryogenic treatment at -300o F increases toughness while reducing brittleness.
•Nitride process case hardening resulting in superior tool life and exceptional corrosion resistance.
•
• Cryogenic treatment at -300o F increases toughness while reducing brittleness.
•Nitride process case hardening resulting in superior tool life and exceptional corrosion resistance.
•
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Screw Machine Drill Bit, 7/16 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-4374)
- DRILLCO 3mm x 0.60, Metric Tap Set (28E030BS)
- ZORO SELECT Chucking Reamer, 9/32 In., 6 Flute, HSS (11V377)
- WESTWARD Backpack, Tool Backpack, Black, Polyester, 22 Pockets (32PJ49)
- CLEVELAND Spiral Point Tap, Plug 2 Flutes (C57128)
- OSG Spiral Point Tap Plug, 2 Flutes (1735808)
- OSG Spiral Point Tap, Plug, 2 (2806401)
- WIDIA Spiral Point Tap, 1/2"-13, Plug, UNJC, 2 Flutes, TiCN (VTSPO5086)
- YG-1 TOOL CO Spiral Point Tap, Plug, 2 (K9323)
- OSG Spiral Point Tap Plug, 2 Flutes (7005000)
- CLEVELAND Spiral Point Tap, Plug 2 Flutes (C57024)
- Viking Spiral Point 2-Flute Taps