Shop All Spiral Point 2-Flute Taps
Viking
Spiral Point Tap, #4-40, 2 Flutes
Mfr # 72793
Zoro # G4568323
product price: $27.39
/pk 3, $9.13/ea
$27.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Style Spiral Point
- Number of Flutes 2
- Tap Thread Size #4-40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 72793
- Zoro # G4568323
- UPC # 50728727932
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #4-40 |
Details
Item | Spiral Point Tap |
Tap Material | High Speed Steel |
Tap Style | Spiral Point |
Number of Flutes | 2 |
Description
• The most common style of tap. Use for through hole or blind hole tapping.
• Versatile taps for use in general machine tapping or CNC tapping applications
•Can be used by hand or for tapping under power.
•Gold Oxide - low temperature stress relief that enhances lubricity, reduces friction and increases tap toughness.
• Versatile taps for use in general machine tapping or CNC tapping applications
•Can be used by hand or for tapping under power.
•Gold Oxide - low temperature stress relief that enhances lubricity, reduces friction and increases tap toughness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 20mm Triple Square Metric Socket, 12 Points (53YT28)
- WESTWARD Slim Taper File, American, 6 In L (1NFT9)
- CP Impact Wrench, 1 in Drive, 203 to 1220 N-m Forward/ 1898 N-m Reverse Torque, 60 cfm Air Flow, 15-1/2 (T019139)
- GREY PNEUMATIC 3/4" Drive, Deep Fract Master Set, 29pc., 3/4"-2-1/2", SAE Socket, 6 Points (8029D)
- WESTWARD Spiral Point Tap Plug, 2 Flutes (5TWD1)
- GREENFIELD THREADING Spiral Point Tap, Bottoming 2 Flutes (357179)
- OSG Spiral Point Tap, Plug 2 Flutes (1590801)
- CLE-LINE Spiral Point Tap Plug, 2 Flutes (C62160)
- OSG Spiral Point Tap, Plug 2 Flutes (2880300)
- WIDIA Spiral Point Tap, Plug 2 Flutes (12036)
- OSG Spiral Point Tap, Plug 2 Flutes (1982000)
- Viking Taps