Shop All Spiral Point 2-Flute Taps
Viking
Spiral Point Tap, #4-40, 2 Flutes
Mfr # 30273
Zoro # G4569328
product price: $72.15
/ea
$72.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Style Spiral Point
- Number of Flutes 2
- Tap Thread Size #4-40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 30273
- Zoro # G4569328
- UPC # 50728302733
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #4-40 |
Details
Item | Spiral Point Tap |
Tap Material | High Speed Steel |
Tap Style | Spiral Point |
Number of Flutes | 2 |
Description
• Nitride coating creates a case hardened surface that is resistant to rust, heat and extends tool life.
• Cryogenic treatment at -300o F increases toughness while reducing brittleness.
•Nitride process case hardening resulting in superior tool life and exceptional corrosion resistance.
•
• Cryogenic treatment at -300o F increases toughness while reducing brittleness.
•Nitride process case hardening resulting in superior tool life and exceptional corrosion resistance.
•
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA Replaceable Drill Tip, PVD Carbide (DA1240MGMPR1525)
- SCS Ionizing Air Gun, 120VAC, 7ft.L, Gray/Black (980)
- DIABLO Driver Bit Range Of Torx Bits Deli, PK15 (DT252P15)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4072R)
- OSG Spiral Point Tap, Plug 2 Flutes (2807400)
- OSG Spiral Point Tap, Plug 2 Flutes (1212801)
- GREENFIELD THREADING Spiral Point Tap, Plug, 2 (357306)
- WIDIA Spiral Point Tap, Plug, 2 (13131)
- WIDIA Spiral Point Tap, Plug 2 Flutes (12034)
- WIDIA Spiral Point Tap, #10-32, Plug, UNC, 2 Flutes, Uncoated (13255)
- WIDIA Spiral Point Tap, Plug, 2 (19101)
- Viking Taps