Shop All Spiral Point 2-Flute Taps
Viking
Spiral Point Tap, #4-36, 2 Flutes
Mfr # 60742
Zoro # G4570073
product price: $28.19
/pk 3, $9.40/ea
$28.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Style Spiral Point
- Number of Flutes 2
- Tap Thread Size #4-36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 60742
- Zoro # G4570073
- UPC # 50728607425
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #4-36 |
Details
Item | Spiral Point Tap |
Tap Material | High Speed Steel |
Tap Style | Spiral Point |
Number of Flutes | 2 |
Description
• The most common style of tap. Use for through hole or blind hole tapping.
• Versatile taps for use in general machine tapping or CNC tapping applications
•Can be used by hand or for tapping under power.
•Gold Oxide - low temperature stress relief that enhances lubricity, reduces friction and increases tap toughness.
• Versatile taps for use in general machine tapping or CNC tapping applications
•Can be used by hand or for tapping under power.
•Gold Oxide - low temperature stress relief that enhances lubricity, reduces friction and increases tap toughness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 3, M08X30, Plastic, Red RAL 3020, Comp: Steel (K0269.30884X30)
- MORTON Cast Iron Ball Handle, Zinc Plated Finish, 3/4"-10 Thread, 8" Diameter (BH-308)
- EKLIND Metric Plain Ball Hex Key, 5 mm Tip Size, 9 in Long, 4 in Short, 4 PK (64850)
- BON TOOL Bon 82-497 Float Pan Blade, Aluminum, 14 Foot (82-497)
- CLEVELAND Spiral Point Tap, Plug 2 Flutes (C55302)
- CLEVELAND Spiral Point Tap, Plug, 2 (C57168)
- KODIAK CUTTING TOOLS 1/4-28 High Speed Steel Spiral Pt Bottoming Tap (5509119)
- OSG Spiral Point Tap, Plug, 2 (1205400)
- KODIAK CUTTING TOOLS 5/16-18 High Speed Steel Spiral Pt Bottoming Tap TIN Coated (5559450)
- OSG Spiral Point Tap Plug, 2 Flutes (1982001)
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (360839)
- Viking Spiral Point 2-Flute Taps