Shop All Spiral Point 2-Flute Taps
Viking
Spiral Point Tap, 3.5mm-0.6mm, 2 Flutes
Mfr # 60852
Zoro # G4568357
product price: $27.29
/pk 3, $9.10/ea
$27.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Style Spiral Point
- Number of Flutes 2
- Tap Thread Size 3.5mm-0.6mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 60852
- Zoro # G4568357
- UPC # 50728608521
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | 3.5mm-0.6mm |
Details
Item | Spiral Point Tap |
Tap Material | High Speed Steel |
Tap Style | Spiral Point |
Number of Flutes | 2 |
Description
• The most common style of tap. Use for through hole or blind hole tapping.
• Versatile taps for use in general machine tapping or CNC tapping applications
•Can be used by hand or for tapping under power.
•Gold Oxide - low temperature stress relief that enhances lubricity, reduces friction and increases tap toughness.
• Versatile taps for use in general machine tapping or CNC tapping applications
•Can be used by hand or for tapping under power.
•Gold Oxide - low temperature stress relief that enhances lubricity, reduces friction and increases tap toughness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Go/No Go Plug Gage Assy, 7/8-14 UNF 2B (301158040)
- GARDNER BENDER Wire Stripper, Strip Easy, Automatic (SE-92)
- ANCOR Ancor Angled 22 to 8 AWG Single Crimp Ratcheting Crimper (703015)
- REED INSTRUMENTS UT Thickness Gauge, MaxFreq 5MHz (R7900-NIST)
- OSG Spiral Point Tap, M6-1, Plug, Metric Coarse, 2 Flutes, Oxide (1981001)
- GREENFIELD THREADING Spiral Point Tap, Plug, 2 (356548)
- CLEVELAND Spiral Point Tap, M5-0.8, Plug, Metric, 2 Flutes, Bright (C57110)
- OSG Spiral Point Tap, #8-32, Plug, UNC, 2 Flutes, TiCN (1592808)
- OSG Spiral Point Tap Plug, 2 Flutes (2880500)
- OSG Spiral Point Tap, Plug 2 Flutes (1830800)
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (330133)
- Viking Taps