Shop All Spiral Point 2-Flute Taps
Viking
Spiral Point Tap, #3-56, 2 Flutes
Mfr # 60702
Zoro # G4568217
product price: $25.15
/pk 3, $8.38/ea
Sold in multiples of 2 for $50.30
$50.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Style Spiral Point
- Number of Flutes 2
- Tap Thread Size #3-56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 60702
- Zoro # G4568217
- UPC # 50728607029
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #3-56 |
Details
Item | Spiral Point Tap |
Tap Material | High Speed Steel |
Tap Style | Spiral Point |
Number of Flutes | 2 |
Description
• The most common style of tap. Use for through hole or blind hole tapping.
• Versatile taps for use in general machine tapping or CNC tapping applications
•Can be used by hand or for tapping under power.
•Gold Oxide - low temperature stress relief that enhances lubricity, reduces friction and increases tap toughness.
• Versatile taps for use in general machine tapping or CNC tapping applications
•Can be used by hand or for tapping under power.
•Gold Oxide - low temperature stress relief that enhances lubricity, reduces friction and increases tap toughness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX ER-32 Collet, 10 mm (309000 10)
- WESTWARD 3/8 in Drive, 14mm Triple Square Metric Socket, 12 Points (53YT92)
- ZORO SELECT External thread repair tool with 11/16 - 1-1/2" capacity (NES2)
- TEKTON 1/2 Inch Drive x T30 Torx Impact Bit Socket (SIB24230)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13371)
- OSG Spiral Point Tap Plug, 2 Flutes (1214408)
- WESTWARD Spiral Point Tap, Plug, 2 (5TWG2)
- WALTER Spiral Point Tap Taper, 2 Flutes (A2320766-UNF0)
- OSG Spiral Point Tap Plug, 2 Flutes (1210600)
- OSG Spiral Point Tap Plug, 3 Flutes (1115710001)
- OSG Spiral Point Tap, #4-40, Plug, UNC, 2 Flutes, Oxide (2816401)
- Viking Taps