Shop All Spiral Point 2-Flute Taps
Viking
Spiral Point Tap, #3-56, 2 Flutes
Mfr # 30263
Zoro # G4565785
product price: $72.15
/ea
$72.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Style Spiral Point
- Number of Flutes 2
- Tap Thread Size #3-56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 30263
- Zoro # G4565785
- UPC # 50728302634
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #3-56 |
Details
Item | Spiral Point Tap |
Tap Material | High Speed Steel |
Tap Style | Spiral Point |
Number of Flutes | 2 |
Description
• Nitride coating creates a case hardened surface that is resistant to rust, heat and extends tool life.
• Cryogenic treatment at -300o F increases toughness while reducing brittleness.
•Nitride process case hardening resulting in superior tool life and exceptional corrosion resistance.
•
• Cryogenic treatment at -300o F increases toughness while reducing brittleness.
•Nitride process case hardening resulting in superior tool life and exceptional corrosion resistance.
•
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Alloy Steel Die, 7/8-9 UNC (CCT1060-122)
- MILWAUKEE TOOL Drive 3/8in, Deep Socket 15/16in (45-34-8031)
- TE-CO T-Slot Bolt, Carbon Steel, 1/2"X4" (45410)
- JACOBS K7 Chuck Key (JCM3659P20)
- OSG Spiral Point Tap, Plug 2 Flutes (1206405)
- GREENFIELD THREADING Spiral Point Tap Plug, 2 Flutes (357286)
- WIDIA Spiral Point Tap, Plug 2 Flutes (19015)
- OSG Spiral Point Tap, Plug, 2 (1230401)
- WIDIA Spiral Point Tap, Plug 2 Flutes (12037)
- WESTWARD Spiral Point Tap, Plug 2 Flutes (5TWL9)
- OSG Spiral Point Tap Plug, 2 Flutes (2817701)
- Viking Spiral Point 2-Flute Taps