Shop All Spiral Point 2-Flute Taps
Viking
Spiral Point Tap, 2mm-0.4mm, 2 Flutes
Mfr # 61629
Zoro # G4565837
product price: $24.85
/pk 3, $8.28/ea
$24.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Style Spiral Point
- Number of Flutes 2
- Tap Thread Size 2mm-0.4mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 61629
- Zoro # G4565837
- UPC # 50728616298
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | 2mm-0.4mm |
Details
Item | Spiral Point Tap |
Tap Material | High Speed Steel |
Tap Style | Spiral Point |
Number of Flutes | 2 |
Description
• The most common style of tap. Use for through hole or blind hole tapping.
• Versatile taps for use in general machine tapping or CNC tapping applications
•Can be used by hand or for tapping under power.
•Gold Oxide - low temperature stress relief that enhances lubricity, reduces friction and increases tap toughness.
• Versatile taps for use in general machine tapping or CNC tapping applications
•Can be used by hand or for tapping under power.
•Gold Oxide - low temperature stress relief that enhances lubricity, reduces friction and increases tap toughness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3" Machine Vise with Fixed Base (4TK06)
- MILWAUKEE TOOL 24 TPI Standard Deep Cut Portable Band Saw Blade 1PK (48-39-0530)
- RIDGID Drain Cleaning Tool Set: 2 Augers, 2 Cutters, Steel (T-250)
- EAZYPOWER Hex Key Bit, Metric, No. 4, 2" (79276/B)
- OSG Spiral Point Tap Plug, 2 Flutes (1982001)
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (357280)
- OSG Spiral Point Tap, Plug 2 Flutes (1759101)
- GREENFIELD THREADING Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes, TiN (357021)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13211)
- WIDIA Spiral Point Tap, Plug, 2 (VTSPO5021 -REPLACE EDP#82642)
- OSG Spiral Point Tap Plug, 2 Flutes (2880301)
- Viking Spiral Point 2-Flute Taps