Shop All Spiral Point 2-Flute Taps
Viking
Spiral Point Tap, 2.5mm-0.45mm, 2 Flutes
Mfr # 72943
Zoro # G4565828
product price: $25.35
/pk 3, $8.45/ea
$25.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Style Spiral Point
- Number of Flutes 2
- Tap Thread Size 2.5mm-0.45mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 72943
- Zoro # G4565828
- UPC # 50728729431
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | 2.5mm-0.45mm |
Details
Item | Spiral Point Tap |
Tap Material | High Speed Steel |
Tap Style | Spiral Point |
Number of Flutes | 2 |
Description
• The most common style of tap. Use for through hole or blind hole tapping.
• Versatile taps for use in general machine tapping or CNC tapping applications
•Can be used by hand or for tapping under power.
•Gold Oxide - low temperature stress relief that enhances lubricity, reduces friction and increases tap toughness.
• Versatile taps for use in general machine tapping or CNC tapping applications
•Can be used by hand or for tapping under power.
•Gold Oxide - low temperature stress relief that enhances lubricity, reduces friction and increases tap toughness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPP CASTER Tool Box and Job Box Casters, 6" Polyolefin Wheel Casters, 2500# Cap. (X46PO62-TOOLBOX)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-1/4" (57mm) (DCH0214-G)
- PERFORMANCE TOOL 1/2 In Dr. Star Bit Socket T70, W32870 (W32870)
- PROTO 1/4 in Drive, SAE Socket, 6 Points (J4770R-1/16)
- OSG Spiral Point Tap, #8-32, Plug, UNC, 2 Flutes, TiN (1202805)
- YG-1 TOOL CO Spiral Point Tap, Plug, 2 (J0403)
- REGAL CUTTING TOOLS Spiral Point Tap, M3, 2 Flutes (027651AS)
- CLEVELAND Spiral Point Tap, Plug 2 Flutes (C57404)
- CLEVELAND Spiral Point Tap, Plug 2 Flutes (C57129)
- OSG Spiral Point Tap, Plug 2 Flutes (1231201)
- WIDIA Spiral Point Tap, Plug 2 Flutes (19016)
- Viking Spiral Point 2-Flute Taps