Shop All Spiral Point 2-Flute Taps
Viking
Spiral Point Tap, 2.2mm-0.45mm, 2 Flutes
Mfr # 61631
Zoro # G4567456
product price: $21.69
/pk 3, $7.23/ea
$21.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Style Spiral Point
- Number of Flutes 2
- Tap Thread Size 2.2mm-0.45mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 61631
- Zoro # G4567456
- UPC # 50728616311
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | 2.2mm-0.45mm |
Details
Item | Spiral Point Tap |
Tap Material | High Speed Steel |
Tap Style | Spiral Point |
Number of Flutes | 2 |
Description
• The most common style of tap. Use for through hole or blind hole tapping.
• Versatile taps for use in general machine tapping or CNC tapping applications
•Can be used by hand or for tapping under power.
•Gold Oxide - low temperature stress relief that enhances lubricity, reduces friction and increases tap toughness.
• Versatile taps for use in general machine tapping or CNC tapping applications
•Can be used by hand or for tapping under power.
•Gold Oxide - low temperature stress relief that enhances lubricity, reduces friction and increases tap toughness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wrench, Combination/Stubby, Metric, 10mm (54PP23)
- GENERAL TOOLS 0-6 in. Fractional Digital Caliper (147)
- DRILLCO 1-1/8, Cobalt S&D Drill (1000EC208)
- PROTO 1/2 in Drive, 1/2 in 12 pt SAE Socket, 12 Points (J7416)
- OSG Spiral Point Tap Plug, 2 Flutes (1981301)
- OSG Spiral Point Tap, Plug 2 Flutes (1207800)
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (330172)
- CLEVELAND Spiral Point Tap, #6-32, Plug, UNC, 2 Flutes, Bright (C57070)
- WIDIA Spiral Point Tap, Plug, 2 (19108)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13232)
- OSG Spiral Point Tap, Plug, 2 (1612601)
- Viking Taps