Shop All Spiral Point 2-Flute Taps
Viking
Spiral Point Tap, #2-64, 2 Flutes
Mfr # 60682
Zoro # G4570037
product price: $33.45
/pk 3, $11.15/ea
$33.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Style Spiral Point
- Number of Flutes 2
- Tap Thread Size #2-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 60682
- Zoro # G4570037
- UPC # 50728606824
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #2-64 |
Details
Item | Spiral Point Tap |
Tap Material | High Speed Steel |
Tap Style | Spiral Point |
Number of Flutes | 2 |
Description
• The most common style of tap. Use for through hole or blind hole tapping.
• Versatile taps for use in general machine tapping or CNC tapping applications
•Can be used by hand or for tapping under power.
•Gold Oxide - low temperature stress relief that enhances lubricity, reduces friction and increases tap toughness.
• Versatile taps for use in general machine tapping or CNC tapping applications
•Can be used by hand or for tapping under power.
•Gold Oxide - low temperature stress relief that enhances lubricity, reduces friction and increases tap toughness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Flute Tap, Modified Bottoming 3 Flutes (5364544)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC #31 (C71131)
- MILWAUKEE TOOL 1-3/4" X 22" One Piece SDS-MAX Tunnel Bit (48-20-5306)
- ENERPAC SPD438, Punch Die Set, Circle Hole Shape (SPD438)
- OSG Spiral Point Tap, #10-32, Plug, UNF, 2 Flutes, Oxide (1612401)
- GREENFIELD THREADING Spiral Point Tap, Bottoming 2 Flutes (356635)
- OSG Spiral Point Tap Plug, 2 Flutes (1208800)
- CLEVELAND Spiral Point Tap, Plug 2 Flutes (C55416)
- WIDIA Spiral Point Tap Bottoming, 2 Flutes (13638)
- OSG Spiral Point Tap, Plug 2 Flutes (1220005)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13158)
- Viking Spiral Point 2-Flute Taps