Shop All Spiral Point 2-Flute Taps
Viking
Spiral Point Tap, 1/4"-28, 2 Flutes
Mfr # 60792
Zoro # G4569574
Sold in multiples of 2 for $44.58
$44.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Style Spiral Point
- Number of Flutes 2
- Tap Thread Size 1/4"-28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # 60792
- Zoro # G4569574
- UPC # 50728607920
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | 1/4"-28 |
Details
Item | Spiral Point Tap |
Tap Material | High Speed Steel |
Tap Style | Spiral Point |
Number of Flutes | 2 |
Description
• The most common style of tap. Use for through hole or blind hole tapping.
• Versatile taps for use in general machine tapping or CNC tapping applications
•Can be used by hand or for tapping under power.
•Gold Oxide - low temperature stress relief that enhances lubricity, reduces friction and increases tap toughness.
• Versatile taps for use in general machine tapping or CNC tapping applications
•Can be used by hand or for tapping under power.
•Gold Oxide - low temperature stress relief that enhances lubricity, reduces friction and increases tap toughness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Contact Arm Assembly for 11X735 (11287)
- BON TOOL Ohio Straightedge 4 Foot X 1.5"x 1.5" Triple Loop Handle (22-784)
- CLE-LINE 135° Double End Drill Cle-Line 1815 Steam Oxide HSS RHS/RHC #20 (C23810)
- CRESCENT NICHOLSON 14" Flat Double Cut Smooth File - Boxed (03929NN)
- WESTWARD Spiral Point Tap, Plug 2 Flutes (5TWL9)
- CLEVELAND Spiral Point Tap, M5-0.8, Plug, Metric, 2 Flutes, Bright (C57110)
- OSG Spiral Point Tap, Plug 2 Flutes (1240000)
- GREENFIELD THREADING Spiral Point Tap, Plug, 2 (356486)
- GREENFIELD THREADING Spiral Point Tap, #10-32, Plug, UNF, 2 Flutes, TiN (356767)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13379)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C57027)
- Viking Spiral Point 2-Flute Taps