Shop All Spiral Point 2-Flute Taps
Viking
Spiral Point Tap, #12-28, 2 Flutes
Mfr # 72853
Zoro # G4569398
Sold in multiples of 2 for $45.70
$45.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Style Spiral Point
- Number of Flutes 2
- Tap Thread Size #12-28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # 72853
- Zoro # G4569398
- UPC # 50728728533
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #12-28 |
Details
Item | Spiral Point Tap |
Tap Material | High Speed Steel |
Tap Style | Spiral Point |
Number of Flutes | 2 |
Description
• The most common style of tap. Use for through hole or blind hole tapping.
• Versatile taps for use in general machine tapping or CNC tapping applications
•Can be used by hand or for tapping under power.
•Gold Oxide - low temperature stress relief that enhances lubricity, reduces friction and increases tap toughness.
• Versatile taps for use in general machine tapping or CNC tapping applications
•Can be used by hand or for tapping under power.
•Gold Oxide - low temperature stress relief that enhances lubricity, reduces friction and increases tap toughness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet, 5C, 1/4in (500-016)
- HOUGEN Pilot for 2 in. DOC Copperhead Annular Cutters (10530)
- DRILL AMERICA 2-1/2"-12 HSS Plug Hand Tap, Tap Thread Size: 2-1/2"-12 (DWTST2-1/2-12P)
- WESTWARD Insulated Slotted Screwdriver 7/32 in Round (1YXK2)
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (330113)
- GREENFIELD THREADING Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes, TiN (358490)
- OSG Spiral Point Tap Plug, 2 Flutes (1980401)
- CLEVELAND Spiral Point Tap, Plug, 2 (C57076)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes, Oxide (1220001)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C57437)
- CLEVELAND Spiral Point Tap, Plug, 2 (C57171)
- Viking Taps