Shop All Spiral Point 2-Flute Taps
Viking
Spiral Point Tap, #12-24, 2 Flutes
Mfr # 60782
Zoro # G4565715
product price: $22.99
/pk 3, $7.66/ea
Sold in multiples of 2 for $45.98
$45.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Style Spiral Point
- Number of Flutes 2
- Tap Thread Size #12-24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 60782
- Zoro # G4565715
- UPC # 50728607821
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #12-24 |
Details
Item | Spiral Point Tap |
Tap Material | High Speed Steel |
Tap Style | Spiral Point |
Number of Flutes | 2 |
Description
• The most common style of tap. Use for through hole or blind hole tapping.
• Versatile taps for use in general machine tapping or CNC tapping applications
•Can be used by hand or for tapping under power.
•Gold Oxide - low temperature stress relief that enhances lubricity, reduces friction and increases tap toughness.
• Versatile taps for use in general machine tapping or CNC tapping applications
•Can be used by hand or for tapping under power.
•Gold Oxide - low temperature stress relief that enhances lubricity, reduces friction and increases tap toughness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Torsion Bit, SAE, 1/4", Hex, 9/32", 1" (J60208)
- AVEN 7 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (10356)
- KENNEDY Rolling Tool Cabinet, 10 Drawer, Blue, 39 in W (310XBL)
- RIDGID Back Plate (26542)
- WIDIA Spiral Point Tap, 3/8"-24, Plug, UNJF, 2 Flutes, TiCN (VTSPO5073)
- KODIAK CUTTING TOOLS M8X1.25 High Speed Steel Spiral Pt Plug Tap Metric Tap (5511946)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13291)
- OSG Spiral Point Tap, Plug, 2 (1230801)
- GREENFIELD THREADING Spiral Point Tap, Plug, 2 (359005)
- OSG Spiral Point Tap, Plug, 2 (2806401)
- WIDIA Spiral Point Tap, M3.5-0.6, Metric, 2 Flutes, Oxide (19833)
- Viking Spiral Point 2-Flute Taps