Shop All Spiral Point 2-Flute Taps
Viking
Spiral Point Tap, #10-24, 2 Flutes
Mfr # 72843
Zoro # G4569845
product price: $21.15
/pk 3, $7.05/ea
Sold in multiples of 2 for $42.30
$42.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Style Spiral Point
- Number of Flutes 2
- Tap Thread Size #10-24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 72843
- Zoro # G4569845
- UPC # 50728728434
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #10-24 |
Details
Item | Spiral Point Tap |
Tap Material | High Speed Steel |
Tap Style | Spiral Point |
Number of Flutes | 2 |
Description
• The most common style of tap. Use for through hole or blind hole tapping.
• Versatile taps for use in general machine tapping or CNC tapping applications
•Can be used by hand or for tapping under power.
•Gold Oxide - low temperature stress relief that enhances lubricity, reduces friction and increases tap toughness.
• Versatile taps for use in general machine tapping or CNC tapping applications
•Can be used by hand or for tapping under power.
•Gold Oxide - low temperature stress relief that enhances lubricity, reduces friction and increases tap toughness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 5/32 (C09659)
- MILWAUKEE TOOL SHOCKWAVE Lineman's 1/2 in. Drive 1/2 in. Hex Bit Socket (49-66-5144)
- APEX TOOL GROUP Drill&Tap Holder 00 Fmale Sq (HC-100-5/16)
- HITACHI Hitachi 2815058 7.25 in. Corded 15A Circular Saw Kit; 6000 RPM (2815058)
- GREENFIELD THREADING Spiral Point Tap, Bottoming 2 Flutes (356635)
- YG-1 TOOL CO Spiral Point Tap, Plug, 2 (K9283)
- OSG Spiral Point Tap, Plug, 2 (1730201)
- WIDIA Spiral Point Tap, #6-32, UNC, 2 Flutes, TiCN (19839)
- CLEVELAND Spiral Point Tap, Plug 2 Flutes (C57128)
- CLEVELAND Spiral Point Tap, Plug 2 Flutes (C57055)
- OSG Spiral Point Tap, Plug, 2 (2807001)
- Viking Spiral Point 2-Flute Taps