Shop All Spiral Point 2-Flute Taps
Viking
Spiral Point Tap, #10-24, 2 Flutes
Mfr # 30353
Zoro # G4570028
product price: $1,743.99
/ea
Free Shipping & Returns
$1,743.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Style Spiral Point
- Number of Flutes 2
- Tap Thread Size #10-24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 30353
- Zoro # G4570028
- UPC # 50728303532
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #10-24 |
Details
Item | Spiral Point Tap |
Tap Material | High Speed Steel |
Tap Style | Spiral Point |
Number of Flutes | 2 |
Description
• Nitride coating creates a case hardened surface that is resistant to rust, heat and extends tool life.
• Cryogenic treatment at -300o F increases toughness while reducing brittleness.
•Nitride process case hardening resulting in superior tool life and exceptional corrosion resistance.
•
•Contains: 1/2" - 1" by 64ths
• Cryogenic treatment at -300o F increases toughness while reducing brittleness.
•Nitride process case hardening resulting in superior tool life and exceptional corrosion resistance.
•
•Contains: 1/2" - 1" by 64ths
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER End Pipe Wrench, 32.18 lb Weight (70169)
- WIHA 11 Piece Torx Bit Selector T5-T30 (79242)
- WESTWARD Telescoping Magnifier, Round, Power 3X (1VUA4)
- PROSKIT Flat Nosed Pliers (PM-754)
- WIDIA Spiral Point Tap, Plug 2 Flutes (13385)
- OSG Spiral Point Tap, Plug, 2 (1980400)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Spiral Pt Bottoming Tap (5509108)
- OSG Spiral Point Tap, Plug 2 Flutes (1207800)
- GREENFIELD THREADING Spiral Point Tap Bottoming, 2 Flutes (356712)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C55320)
- OSG Spiral Point Tap, #10-32, Plug, UNF, 2 Flutes, Oxide (1612401)
- Viking Spiral Point 2-Flute Taps