Shop All Spiral Point 2-Flute Taps
Viking
Spiral Point Tap, #10-24, 2 Flutes
Mfr # 30343
Zoro # G4568856
product price: $827.99
/ea
Free Shipping & Returns
$827.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Style Spiral Point
- Number of Flutes 2
- Tap Thread Size #10-24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 30343
- Zoro # G4568856
- UPC # 50728303433
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #10-24 |
Details
Item | Spiral Point Tap |
Tap Material | High Speed Steel |
Tap Style | Spiral Point |
Number of Flutes | 2 |
Description
• Nitride coating creates a case hardened surface that is resistant to rust, heat and extends tool life.
• Cryogenic treatment at -300o F increases toughness while reducing brittleness.
•Nitride process case hardening resulting in superior tool life and exceptional corrosion resistance.
•
•Contains: 3 each 9/16", 5/8"
2 each 3/4"
1 each 11/16", 13/16", 7/8", 15/16", 1"
• Cryogenic treatment at -300o F increases toughness while reducing brittleness.
•Nitride process case hardening resulting in superior tool life and exceptional corrosion resistance.
•
•Contains: 3 each 9/16", 5/8"
2 each 3/4"
1 each 11/16", 13/16", 7/8", 15/16", 1"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Straight Router Bit, 3/4" Cutting Dia. (04-140)
- DRILL AMERICA B HSS Adjustable Reamer 17/32" - 19/32" (DWRRADJB)
- PFERD 5-1/2" Diamond Needle File - Knife, Medium Cut (04021)
- INNOVATIVE COMPONENTS Pop Pin Weld On Barrel, 1/2" Tip Dia., 0.900"L, Ball Knob (GI1/2-1.5-B--B3)
- GREENFIELD THREADING Spiral Point Tap, #10-24, Bottoming, UNF, 2 Flutes, TiN (356775)
- GREENFIELD THREADING Spiral Point Tap Plug, 2 Flutes (356585)
- WIDIA Spiral Point Tap, Plug, 2 (12040)
- WIDIA Spiral Point Tap, Plug, 2 (19096)
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (356502)
- OSG Spiral Point Tap, Plug, 2 (2888001)
- WIDIA Spiral Point Tap, Plug, 3 (19081)
- Viking Spiral Point 2-Flute Taps