Shop All Spiral Point 2-Flute Taps
Viking
Spiral Point Tap, #1-64, 2 Flutes
Mfr # 60662
Zoro # G4568628
product price: $37.89
/pk 3, $12.63/ea
$37.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Style Spiral Point
- Number of Flutes 2
- Tap Thread Size #1-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 60662
- Zoro # G4568628
- UPC # 50728606626
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #1-64 |
Details
Item | Spiral Point Tap |
Tap Material | High Speed Steel |
Tap Style | Spiral Point |
Number of Flutes | 2 |
Description
• The most common style of tap. Use for through hole or blind hole tapping.
• Versatile taps for use in general machine tapping or CNC tapping applications
•Can be used by hand or for tapping under power.
•Gold Oxide - low temperature stress relief that enhances lubricity, reduces friction and increases tap toughness.
• Versatile taps for use in general machine tapping or CNC tapping applications
•Can be used by hand or for tapping under power.
•Gold Oxide - low temperature stress relief that enhances lubricity, reduces friction and increases tap toughness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Slim Collet Chuck, 2.25 to 2.05mm (SK6-2.25)
- ZORO SELECT End Mill, Uncoated, 0.500" Shank dia. (RFA30500)
- TECHNIKS Perske Style Collet, SYOZ25, 1/4 in. (83868-1/4)
- KRAFT TOOL Magnesium Hawk w/ProForm, 13" x 13 (PL263PF)
- REGAL CUTTING TOOLS Spiral Point Tap, M3, 2 Flutes (027651AS)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes, Oxide (1220001)
- OSG Spiral Point Tap, Plug 2 Flutes (1212801)
- WIDIA Spiral Point Tap Plug, 2 Flutes (19076)
- OSG Spiral Point Tap, Plug, 2 (2880200)
- OSG Spiral Point Tap, Plug, 2 (1612601)
- OSG Spiral Point Tap Plug, 2 Flutes (1230001)
- Viking Spiral Point 2-Flute Taps