Shop All Spiral Point 2-Flute Taps
Viking
Spiral Point Tap, #0-80, 2 Flutes
Mfr # 72763
Zoro # G4570292
product price: $37.99
/pk 3, $12.66/ea
$37.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Style Spiral Point
- Number of Flutes 2
- Tap Thread Size #0-80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 72763
- Zoro # G4570292
- UPC # 50728727635
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #0-80 |
Details
Item | Spiral Point Tap |
Tap Material | High Speed Steel |
Tap Style | Spiral Point |
Number of Flutes | 2 |
Description
• The most common style of tap. Use for through hole or blind hole tapping.
• Versatile taps for use in general machine tapping or CNC tapping applications
•Can be used by hand or for tapping under power.
•Gold Oxide - low temperature stress relief that enhances lubricity, reduces friction and increases tap toughness.
• Versatile taps for use in general machine tapping or CNC tapping applications
•Can be used by hand or for tapping under power.
•Gold Oxide - low temperature stress relief that enhances lubricity, reduces friction and increases tap toughness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #65 Cobalt Jobber Length Drill Bit (DWDCO65)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (306139)
- IRWIN Brad Drill Bits (49612)
- ULTRA-DEX USA Shim Screw, PB4-SS, PK5 (PB4-SS)
- CLEVELAND Spiral Point Tap, Plug 2 Flutes (C57022)
- WIDIA Spiral Point Tap, Plug 2 Flutes (VTSPO6505)
- OSG Spiral Point Tap, Bottoming, 2 (1205500)
- WESTWARD Spiral Point Tap Plug, 2 Flutes (5TWJ7)
- CLEVELAND Spiral Point Tap, Plug, 2 (C55383)
- WESTWARD Spiral Point Tap, M3-0.5, Plug, Metric Coarse, 2 Flutes, Bright (5TWK8)
- CLEVELAND Spiral Point Tap, #6-32, Plug, UNC, 2 Flutes, TiCN (C55378)
- Viking Spiral Point 2-Flute Taps