Shop All Traffic Safety Vests and Apparel
Viking
Small Class 2 High Visibility Vest, Orange
Mfr # U6195O-S
Zoro # G7321172
$53.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class 2
- Material Polyester
- Back Stripe Pattern U-Block
- Closure Type Snap
- Number of Pockets with Closure 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # U6195O-S
- Zoro # G7321172
- UPC # 060405994908
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | S |
Fits Chest Size | 37" |
Length | 30 in |
Details
Item | High Visibility Vest |
Color | Orange/Red |
ANSI Class | 2 |
Material | Polyester |
Back Stripe Pattern | U-Block |
Closure Type | Snap |
Number of Pockets with Closure | 8 |
Gender | Unisex |
Stripe Color | Silver |
Features | D Ring Access, Survey Tape Dispenser Grommets on Pockets |
Standards | ANSI/ISEA 107-2010 |
Hazard Risk Category (HRC) | 0 |
ATPV Rating | Not Rated |
Vest Stripe Color Family | Silver |
Number of Outside Pockets | 9 |
Number of Inside Pockets | 3 |
Description
High Visibility Vest, ANSI Class 2, Vest Size S, Traffic Safety Vest Color Orange/Red, Fits Chest Size 37 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Snap, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 30 in, Number of Pockets (Inside) 3, Number of Pockets (Outside) 9, Number of Pockets with Closure 8, Features D Ring Access, Survey Tape Dispenser Grommets on Pockets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Mechanics Gloves, L ( 9 ), Black/Red (PD2909L)
- REEBOK Size 11 Men's Athletic High-Top Alloy Work Shoe, Blue (RB3400)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, 10 in Length, Wheel Chock 1 (NS-Wheel Chock 1)
- VIKING Hi-Vis Vest, Lime, Polyester Mesh, XL (U6112G-XL)
- VIKING Surveyor Vest, Mens, ANSI CLASS 2, Green, M (6165G-M)
- VIKING Safety Vest, Black, 2XL, 29-1/2" L, Class 1 (6165FR-XXL)
- VIKING Flame Resist Vest, Class 2, S/M, Orange (6136FR-S/M)
- VIKING High Visibility Vest, Class 3, XL, Orange (U6155O-XL)
- VIKING Hi-Vis Vest, Lime, Polyester Mesh, L (U6112G-L)
- VIKING Flame Resist Vest, Class 2, L/XL, Orange (6136FR-L/XL)
- PYRAMEX Safety Vest, Hi-Vis, Lime, 5XL (RVZ2410X5)
- Viking Traffic Safety Vests and Apparel