Shop All Rubber Boots
Viking
Size 9 Unisex Steel Rubber Boot, Brown
Mfr # VW22
Zoro # G5125897
product price: $163.99
/pr
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Unisex
- Color Brown
- Footwear Width D
- Waterproof Yes
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # VW22
- Zoro # G5125897
- UPC # 060405992768
- Country of Origin Malaysia
- Category Rubber Boots
Dimensions
Size | 9 |
Footwear Width | D |
Height | 16" |
Boot Height | 16 in |
Heel Height | 1 in or Greater |
Boot Height Adjustment | Standard Height |
Footwear Size | 9 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Chevron, Insulated Yes, Size 9, Footwear Width D, Unisex, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Marking Tape, 3In W, 108 ft. L, Yellow (471)
- UMBO Niflex45, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Black (H104-XL)
- ERB SAFETY Safety Vest, Break-Away, Hi-Viz, Lime, XL (63249)
- BROTHER Label, Black/Green, .35" x 26.2 ft. (M721)
- VIKING Size 10 Unisex Steel Rubber Boot, Brown (VW22)
- VIKING Size 11 Unisex Steel Rubber Boot, Brown (VW22)
- VIKING Size 6 Unisex Steel Rubber Boot, Brown (VW22)
- VIKING Size 12 Unisex Steel Rubber Boot, Orange/Black (VW64-1-12)
- VIKING Size 6 Unisex Steel Rubber Boot, Black/Yellow (VW42-6)
- VIKING Viking Insulated Mariner Boot (VW37-10)
- TINGLEY Rubber Boot, Men's, 8, Knee, Black, PR (43151)
- Viking Rubber Boots