Shop All Rubber Boots
Viking
Size 9 Unisex Steel Boots, Orange/Black
Mfr # VW65-9
Zoro # G5145122
original price:
$216.99
11% off
new price: $192.99
/pr
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee
- Typical Rubber Boot Application High Chemical Resistant
- Footwear Sole Pattern Caulked
- Toe Type Steel
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # VW65-9
- Zoro # G5145122
- UPC # 604059913726
- Country of Origin Malaysia
- Category Rubber Boots
Dimensions
Size | 9 |
Footwear Width | D |
Boot Height | 14 in |
Height | 16 |
Footwear Size | 9 |
Description
Class 2 Chainsaw Boots, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Caulked, Insulated No, Size 9, Footwear Width D, Unisex, Boot Height 14 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Thumbhole, 22 in Length, Black, S (KBKB1T22TX)
- REFRIGIWEAR Sweatshirt Thermal Black Xl (0487RBLKXLG)
- KLEIN TOOLS Heat Exchanger Balaclava (60413)
- NMC Danger Electrical Panel Must Be Kept Clear Sign - Bilingual, ESD225RB (ESD225RB)
- VIKING The Viking Non-Safety Boots (VW29-16)
- VIKING Size 5 Unisex Steel Rubber Boot, Black/Yellow (VW49T-5)
- VIKING Size 11 Unisex Steel Rubber Boot, Black/Yellow (VW49-11)
- VIKING Size 6 Unisex Steel Rubber Boot, Brown (VW22)
- VIKING The Viking Non-Safety Boots (VW29-8)
- VIKING Size 15 Unisex Steel Rubber Boot, Black/Yellow (VW49T-15)
- MUCK BOOT CO Men's RealTree EDGE Fieldblazer Classic Fleece Boot (FBFRTE M 110)
- Viking Rubber Boots