Shop All Rubber Boots
Viking
Size 8 Unisex Steel Rubber Construction Boots, Black/Blue
Mfr # VW88-8
Zoro # G9404071
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8
- Color Black/Blue
- Footwear Width D
- Waterproof Yes
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # VW88-8
- Zoro # G9404071
- UPC # 060405991143
- Country of Origin Malaysia
- Category Rubber Boots
Dimensions
Size | 8 |
Footwear Width | D |
Height | 15" |
Boot Height | 15 in |
Footwear Size | 8 |
Description
Rubber Construction Boots, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Self Cleaning Lug, Insulated No, Size 8, Footwear Width D, Unisex, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Driver Gloves, L, Cream, PR (20GZ20)
- BRADY Label, Vinyl, Matte, 1 1/2" W (M6-33-417)
- MCR SAFETY Eyewear Retainer, Blue, Slip On, 28" L (220BL)
- VIKING Windigo Pant, Charcoal, M (910CP-M)
- VIKING Viking Marine Kadett Boot Blue (VW24-11)
- VIKING Viking Insulated Mariner Boot (VW37-11)
- VIKING Size 11 Unisex Steel Rubber Boot, Black/Yellow (VW42-11)
- VIKING Size 8 Unisex Steel Boots, Orange/Black (VW65-8)
- VIKING Viking Marine Kadett Boot Blue (VW24-9)
- VIKING Viking Marine Kadett Boot Blue (VW24-8)
- TINGLEY Rubber Boot, Men's, 6, Mid-Calf, Black, PR (87121)
- Viking Foot Protection