Shop All Rubber Boots
Viking
Size 8 Unisex Steel Rubber Boot, Orange/Black
Mfr # VW64-1-8
Zoro # G5145235
product price: $160.99
/pr
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Unisex
- Color Orange/Black
- Footwear Width D
- Waterproof Yes
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # VW64-1-8
- Zoro # G5145235
- UPC # 604059912590
- Country of Origin Malaysia
- Category Rubber Boots
Dimensions
Footwear Width | D |
Size | 8 |
Height | 16 |
Boot Height | 14 in |
Heel Height | 1 in or Greater |
Boot Height Adjustment | Standard Height |
Footwear Size | 8 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 8, Footwear Width D, Unisex, Boot Height 14 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Safety Rain Bib Overall, SB041-BLACK-2XL (SB041)
- FLORSHEIM Mens Black Steel Toe Casual Work Oxf, PR (FS2472)
- 2W INTERNATIONAL Contrast Two Tone Vest with Trim, Black, Large, Class 2 (570BKC-2 L)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, 11, PR (11-600VP)
- VIKING Size 11 Unisex Steel Rubber Boot, Orange/Black (VW64-1-11)
- VIKING Size 10 Unisex Steel Rubber Boot, Orange/Black (VW64-1-10)
- VIKING Size 12 Unisex Steel Rubber Boot, Orange/Black (VW64-1-12)
- VIKING The Viking Non-Safety Boots (VW29-8)
- VIKING Size 13 Unisex Steel Rubber Boot, Black/Yellow (VW49-13)
- VIKING The Viking Non-Safety Boots (VW29-13)
- MUCK BOOT CO Kids' Element Boot (KEL401 M 070)
- Viking Rubber Boots