Shop All Rubber Boots
Viking
Size 8 Unisex Steel Boots, Orange/Black
Mfr # VW65-8
Zoro # G5145332
original price:
$216.99
11% off
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange/Black
- Footwear Width D
- Waterproof Yes
- Toe Type Steel
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # VW65-8
- Zoro # G5145332
- UPC # 604059913658
- Country of Origin Malaysia
- Category Rubber Boots
Dimensions
Size | 8 |
Footwear Width | D |
Height | 16 |
Boot Height | 14 in |
Footwear Size | 8 |
Description
Class 2 Chainsaw Boots, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Caulked, Insulated No, Size 8, Footwear Width D, Unisex, Boot Height 14 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METACAULK Single Fire Barrier Gasket, 4" L (66276)
- ZORO SELECT Letter and Number Set, 1/4 In. H, Steel (2CEA1)
- NOTRAX 12 ft. L x PVC Foam, 3/8" Thick (415S0312BY)
- REFRIGIWEAR Sweatshirt Thermal Black Xl (0487RBLKXLG)
- VIKING Size 10 Unisex Steel Work boots, Black/Blue (VW88-10)
- VIKING Viking Marine Kadett Boot Blue (VW24-10)
- VIKING Size 15 Unisex Steel Rubber Boot, Black/Yellow (VW49T-15)
- VIKING Viking Marine Kadett Boot Blue (VW24-9)
- VIKING Viking Insulated Mariner Boot (VW37-12)
- VIKING Viking Insulated Mariner Boot (VW37-10)
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, Yellow-Black, Sz 10 (XAN3P/2080AZ532-10)
- Viking Rubber Boots